B-LINE 864-4XFCHQRC TYPE 4X FIBERGL

Item #: 1053492

Cat #: 864-4XFCHQRC

UPC: 782051523911

Sign In or Register to view pricing and more.
Documents & Guides
CIR 864-4XFCHQRC TYPE 4X FIBE

Overview

CIR 864-4XFCHQRC TYPE 4X FIBE
Also known as: 782051523911, 864-4XFCHQRC

Specifications

Material: Fiberglass
Height: 9.620 in
Width: 7.50 in
Depth: 4.740 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Width: 7.50 in
IP/NEMA Rating: NEMA 4X
Height: 9.620 in
Depth: 4.740 in

Customer Reviews

No reviews for this product
(0)