LED High Bay, 170 Watt, 24000 Lumen, 4000K, 277V

Item #: 1053489
Cat #: PHZ24L4K70CRI27PWMAXA10PF-121-ACD-6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 170 Watt, 24000 Lumen, 4000K, 70 CRI, 277 Volt, Pendant Mount, White Finish, Medium Optics, XPoint Wireless Enabled, Safety Hook, 3/4 Inch Male, 6-Foot Cord

Overview

LED High Bay, 170 Watt, 24000 Lumen, 4000K, 70 CRI, 277 Volt, Pendant Mount, White Finish, Medium Optics, XPoint Wireless Enabled, Safety Hook, 3/4 Inch Male, 6-Foot Cord
Also known as: PHZ24L4K70CRI27PWMAXA10PF-121-ACD-6

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Volts AC: 277
Lumens: 24000
Color: White
Wattage: 170
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 277
Color: White
Light Technology: LED
Color Rendering Index (CRI): 70
Lumens: 24000
Wattage: 170

Customer Reviews

No reviews for this product
(0)