20/30A, 1P, 120/240V, 10 kAIC, BR Series Duplex CB

Item #: 105333

Cat #: BR2030

UPC: 786676006606

Sign In or Register to view pricing and more.
20/30 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.

Overview

20/30 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676006606, BR2030, cb

Specifications

Volts AC: 120, 240
Amps: 20, 30
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20, 30
Family / Style: BR

Customer Reviews

No reviews for this product
(0)