
Conduit Body, Type: Universal, Size: 1"
Item #: 1053144
Cat #: UCB0100
UPC: 050169571248
Documents & Guides
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 050169571248, UCB0100
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Material: | Die Cast Aluminum |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)