75KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016

Item #: 1053114
Cat #: T48LH42-75
UPC: 708281053974
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
75KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016

Overview

75KVA 3PH 150C RISE 480V IN 480Y/277V OUT ALUM NO ESS 2016
Also known as: 708281053974, T48LH42-75

Specifications

Type: Dry Type Transformer
Volt Amps: 75kVA
Volts AC Secondary: 277/480Y
Volts AC Primary: 480 Delta
Type: Dry Type Transformer
Volts AC Secondary: 277/480Y
Volt Amps: 75kVA
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)