Mounting Hood, 25° Stanchion, 1-1/2" Hub

Item #: 105309

Cat #: KPS150

UPC: 781381548472

Documents & Guides
Mounting Hood, 25° Stanchion, Hub Size: 1-1/2 Inch, Features: One Hub
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hazlux
VS5 HID SM 112 STANCHION MOUNT
Item #: 368346
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hazlux
VL5 1-1/2 STMTOUTLET
Item #: 426562
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Killark
VMS5B VM Series 1-1/2" 90° Stanchion Mount
Item #: 602472
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Mounting Hood, 25° Stanchion, Hub Size: 1-1/2 Inch, Features: One Hub
Also known as: 781381548472, KPS150

Specifications

Mounting: Stanchion
Material: Aluminum
Mounting: Stanchion
Material: Aluminum

Customer Reviews

No reviews for this product
(0)