20A, 125V, Tamper Resistant USB Receptacle, Sienna

Item #: 1053068

Cat #: SCR-15-UBTR-SI

UPC: 784276166348

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Sienna

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Sienna
Satin Colors tamper-resistant USB receptacle, 125V, 15A in sienna
Also known as: 784276166348, SCR-15-UBTR-SI

Specifications

Mounting: Insert
Type: Tamper-Resistant, USB
Amps: 15
Volts AC: 125
Color: Sienna
Mounting: Insert
Amps: 15
Color: Sienna
Type: Tamper-Resistant, USB
Volts AC: 125

Customer Reviews

No reviews for this product
(0)