This product has been discontinued.
Generator, Standby, 9kW, 120/240VAC, 40A, 1PH, LCD Display
Item #: 1053034
Cat #: 7029
UPC: 696471070293
Sign In or Register to view pricing and more.
Documents & Guides
9kW, Air Cooled, Standby Generator. 1-Phase 240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 66dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Overview
9kW, Air Cooled, Standby Generator. 1-Phase 240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 66dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.
Also known as: 696471070293, 7029
Specifications
Amps: | 40 |
Volts AC: | 240 |
Type: | WiFi |
Mounting: | Pad |
Wattage: | 9 kW |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 40 |
Type: | WiFi |
Wattage: | 9 kW |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 240 |
Mounting: | Pad |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)