LED Retrofit Kit, 1' x 4'

Item #: 1052844

Cat #: RF32UQT140C

UPC: 706762727406

Sign In or Register to view pricing and more.
LED Retrofit Kit, 2 Tube, 32 Watt, 120-277 Volt, For 1 x 4 Feet Troffer, Color Temperature: 4000K, Life: 85,000 Hours

Overview

LED Retrofit Kit, 2 Tube, 32 Watt, 120-277 Volt, For 1 x 4 Feet Troffer, Color Temperature: 4000K, Life: 85,000 Hours
Also known as: 706762727406, RF32UQT140C

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 1 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 1 ft
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: LED

Customer Reviews

5 Overall
(1)
5/5
Mike C - Rochester WA on 04/04/2019
Easy retrofit
These retrofit lights fit into almost any can with almost no need to modify. Just clean out the inside, the built in magnets hold it in place so you can screw it down easy. 4' or 8' with the connector. Easy to install and great light. Highly recommend trying them