This product may not be available in all locations.
![](https://img.youtube.com/vi/1Z5-U-A4frU/0.jpg)
![125A, 120/208/240V, 3P, 18/18, ML Loadcenter, NEMA 1 125A, 120/208/240V, 3P, 18/18, ML Loadcenter, NEMA 1](https://rexel-cdn.com/products/4.jpg?i=38361635-6854-40BA-9070-CB3D326B8200&f=420)
125A, 120/208/240V, 3P, 18/18, ML Loadcenter, NEMA 1
Item #:
105283
Cat #:
CH18L3125C
UPC:
782113097534
Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: C. Dims: H: 21", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782113097534, CH18L3125C
Specifications
Phase: | 3 |
Mounting: | Flush, Surface |
Family / Style: | CH |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Volts AC: | 240, 120/208Y |
Circuits: | 18 |
Phase: | 3 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240, 120/208Y |
Mounting: | Flush, Surface |
Amps: | 125 |
Type: | Main Lug |
Circuits: | 18 |
Customer Reviews
No reviews for this product
(0)