JW Series FG Enclosure, PL, 14x7x6

Item #: 1052783

Cat #: JW141212SSH

UPC: 785928102363

Sign In or Register to view pricing and more.
Documents & Guides
Fatboy Series Enclosure, Flush BondedHinged, Padlock Latches, Size/Dims: 14" x 12" x 1", Material/Finish: Fiberglass/Gray

Overview

Fatboy Series Enclosure, Flush BondedHinged, Padlock Latches, Size/Dims: 14" x 12" x 1", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928102363, JW141212SSH

Specifications

Width: 7 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Size: 14 x 7 x 6 in
Width: 7 in
Color: Gray
Height: 14 in
Depth: 6 in
Material: Fiberglass
Size: 14 x 7 x 6 in

Customer Reviews

No reviews for this product
(0)