This product has been discontinued.
64W LED Roadway Fixture, 480V, 4000K, Bronze Finish
Item #: 1052661
Cat #: RX164-G2H3NB5-RCDDMGN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
64 Watt LED Roadway Fixture, 347-480 Volt, Bronze Finish, Receptacle For Twist-Lock Photocell or Shorting Cap, Dimmable Driver 0-10V
Overview
64 Watt LED Roadway Fixture, 347-480 Volt, Bronze Finish, Receptacle For Twist-Lock Photocell or Shorting Cap, Dimmable Driver 0-10V
Also known as: RX164-G2H3NB5-RCDDMGN
Specifications
Mounting: | Pole |
Type: | Pole Light, 0-10V Dimming |
Color Temperature: | 4000 (Cool White) |
Wattage: | 64 |
Color: | Bronze |
Material: | Aluminum |
Dimmable: | Yes |
Light Technology: | HID |
Volts AC Range: | 347 - 480 |
Mounting: | Pole |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Dimmable: | Yes |
Volts AC Range: | 347 - 480 |
Type: | Pole Light, 0-10V Dimming |
Wattage: | 64 |
Material: | Aluminum |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)