Control Transformer Kit

Item #: 1052610

Cat #: C341JE

UPC: 786680001086

Sign In or Register to view pricing and more.
Documents & Guides
Control Transformer Kit, 500 Continuos VA. Primary: 208/277V. Secondary: 120V, 60 Hz, Non-Reversing, Single Contactor Only. Kit Includes Control Transformer, Two Primary Fuses, One Secondary Fuse, Wires, & Mounting Instructions.

Overview

Control Transformer Kit, 500 Continuos VA. Primary: 208/277V. Secondary: 120V, 60 Hz, Non-Reversing, Single Contactor Only. Kit Includes Control Transformer, Two Primary Fuses, One Secondary Fuse, Wires, & Mounting Instructions.
Enclosed Control Accessory, Control transformer kit, 500 VA, Primary 208/277V, Secondary 120V at 60 Hz
Also known as: 786680001086, C341JE

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 277
Phase: 1
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)