Duplex Receptacle, 20A, 125V, Gray, Commercial/Industrial

Item #: 105249
Cat #: BR20GRY
UPC: 783585144016
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - Gray.

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Back & Side Wired, Steel Strap - Gray.
Also known as: 783585144016, BR20GRY

Specifications

Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Amps: 20
Volts AC: 125
Color: Gray
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)