125A, 120/208/240V, 3P, 18/18, ML Loadcenter, NEMA 3R

Item #: 105244
Cat #: CH18L3125R
UPC: 782113097541
Sign In or Register to view pricing and more.
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.

Overview

125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.
Also known as: 782113097541, CH18L3125R

Specifications

Phase: 3
Mounting: Flush, Surface
Family / Style: CH
Spaces: 18
Amps: 125
Volts AC: 120/208, 240
Type: Main Lug
Circuits: 18
IP/NEMA Rating: NEMA 3R
Phase: 3
Family / Style: CH
Amps: 125
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Spaces: 18
Volts AC: 120/208, 240
Circuits: 18

Customer Reviews

No reviews for this product
(0)