This product may not be available in all locations.
PUSH BUTTON 600VAC
Item #: 10524
Cat #: 9001KR3YH13
UPC: 785901161622
Documents & Guides
SQD 9001KR3YH13 PUSH BUTTON 600VAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD 9001KR3YH13 PUSH BUTTON 600VAC
Also known as: 785901161622, 9001KR3YH13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)