Eaton CH main breaker loadcenter, 10 kAIC

Item #: 105232

Cat #: CH18B100R

UPC: 782113097558

Sign In or Register to view pricing and more.
Eaton CH main breaker loadcenters,Cover included,Main breaker,100 A,C,Copper,NEMA 3R,Metallic,10 kAIC,CH,18,18,Three-wire,Single-phase,#6-1/0 AWG,Overhead,120/240 V

Overview

Eaton CH main breaker loadcenters,Cover included,Main breaker,100 A,C,Copper,NEMA 3R,Metallic,10 kAIC,CH,18,18,Three-wire,Single-phase,#6-1/0 AWG,Overhead,120/240 V
EatonÆs CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Also known as: 782113097558, CH18B100R

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 100
Circuits: 18
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CH
Circuits: 18

Customer Reviews

No reviews for this product
(0)