Contactor, IEC, 23A, 4P, 24VAC 50 Hz Coil, 4NO/0NC

Item #: 1052113

Cat #: 100-C23K400

UPC: 662072615362

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC 50 Hertz, Coil, 4 Normally Open, 0 Normally Closed, Main Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 24 Volt AC 50 Hertz, Coil, 4 Normally Open, 0 Normally Closed, Main Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072615362, 100-C23K400

Specifications

Amps: 23
Type: Contactor
Volts AC Control: 24
Poles: 4
Family / Style: 100-C
Amps: 23
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)