Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Orange 3'
Item #:
1052058
Cat #:
C6-115OR-3FB
UPC:
763474088386
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 3 ft.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 3 ft.
Also known as: 763474088386, C6-115OR-3FB
Specifications
Gauge: | 23 |
Length: | 3 ft |
Color: | Orange |
Material: | Copper |
Conductors: | 4 Pair |
Gauge: | 23 |
Color: | Orange |
Conductors: | 4 Pair |
Length: | 3 ft |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)