TPZ LPT16/850/INT/E26-74 1/12-PK

Item #: 1052050

Cat #: LPT16/850/INT/E26-74

UPC: 751338066717

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPZ LPT16/850/INT/E26-74 1/12-PK 16W POST-TOP LED RETROFIT E26 5000K

Overview

TPZ LPT16/850/INT/E26-74 1/12-PK 16W POST-TOP LED RETROFIT E26 5000K
Also known as: 751338066717, LPT16/850/INT/E26-74

Specifications

Lumens: 1680
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1680
Color Rendering Index (CRI): 80
Color Temperature: 5000 (Bright White)
Wattage: 16

Customer Reviews

No reviews for this product
(0)