Conduit Body, Type LU, 1-1/2", Form 7, Malleable Iron

Item #: 105201

Cat #: LU57

UPC: 786209912428

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, LU, 1-1/2 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, LU, 1-1/2 Inch, Form 7, Malleable Iron, For Use With Rigid/IMC Conduit
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786209912428, LU57

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Family / Style: Form 7
Type: Type LU
Material: Malleable Iron
Family / Style: Form 7
Diameter: 1 1/2 in
Type: Type LU

Customer Reviews

No reviews for this product
(0)