20W AR111 LED Lamp, 27K

Item #: 1051939

Cat #: 20AR111/LED/827/F25/DIM-12V-6/1

UPC: 046677460136

Documents & Guides
LED Lamp, 20W, 12V, Bulb: AR111, Base: GX53, Lumens: 1240, Color Temp.(Kelvin): 2700K, Beam Angle: 25º, CRI: 80, Rated Average Life: 25,000 Hrs. *Philips Part # 46013-9* 100W Equivalent
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 20W, 12V, Bulb: AR111, Base: GX53, Lumens: 1240, Color Temp.(Kelvin): 2700K, Beam Angle: 25º, CRI: 80, Rated Average Life: 25,000 Hrs. *Philips Part # 46013-9* 100W Equivalent
Also known as: 046677460136, 20AR111/LED/827/F25/DIM-12V-6/1

Specifications

Volts AC: 12
Wattage: 20
Lumens: 1240
Color Rendering Index (CRI): 80
Shape: AR111 (Aluminum Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 25°
Volts AC: 12
Lumens: 1240
Shape: AR111 (Aluminum Reflector)
Light Technology: LED
Wattage: 20
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 25°

Customer Reviews

No reviews for this product
(0)