Load center, Main Lug, 125A, 120/208/240VAC, 3P, 24/24, NEMA 3R

Item #: 105189

Cat #: CH24L3125R

UPC: 782113097664

Sign In or Register to view pricing and more.
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Also known as: 782113097664, CH24L3125R

Specifications

Phase: 3
Family / Style: CH
Amps: 125
Volts AC: 120/208, 240
Mounting: Surface
Type: Main Lug
Circuits: 24
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 125
Mounting: Surface
Circuits: 24
Family / Style: CH
Volts AC: 120/208, 240
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)