Bus Cap, Aluminum, Electrolytic, 6000uF, 400VAC,+50/-10%, 105C, Screw Connection

Item #: 1051774

Cat #: SK-G1-BUSCAP1-F7

UPC: 884951000728

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 700, Bus Capacitor, Aluminum, Electrolytic, 6000uF, 400VAC,+50/-10%, 105C, Screw Connection

Overview

PowerFlex 700, Bus Capacitor, Aluminum, Electrolytic, 6000uF, 400VAC,+50/-10%, 105C, Screw Connection
PowerFlex® Architecture-class AC Drives deliver cost-effective solutions for a wide range of global applications. Designed for ease of use, this general-purpose class of drives provides time-saving benefits as well as a compact package to optimize panel space and application versatility.
Also known as: 884951000728, SK-G1-BUSCAP1-F7

Specifications

Volts AC: 400
Material: Aluminum
Size: Frame 7
Volts AC: 400
Size: Frame 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)