4' 18W T8 LED Lamp, 65K

Item #: 1051703

Cat #: L4T8B/865/18/U/F-70

UPC: 751338060838

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK 18W 4FT LED T8 FROST 6500K UNV

Overview

1/25-PK 18W 4FT LED T8 FROST 6500K UNV
Also known as: 751338060838, L4T8B/865/18/U/F-70

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 18
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 18
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)