C-h Ch32b200jrn Ch Renov Load Ctr, 35kAIC

Item #: 105169

Cat #: CH32B200JRN

UPC: 782116044931

Sign In or Register to view pricing and more.
Ch Renovation Loadcenter, 32 Ckt, 200 A Main Breaker, 35kaic

Overview

Ch Renovation Loadcenter, 32 Ckt, 200 A Main Breaker, 35kaic
Also known as: 782116044931, CH32B200JRN

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Circuits: 32
Interrupt Rating AC: 35 kA
Type: Main Breaker
Family / Style: CH
Interrupt Rating AC: 35 kA
Amps: 200
Circuits: 32

Customer Reviews

No reviews for this product
(0)