ETN FAZ-C13/3-NA UL 489 Industrial

Item #: 1051665

Cat #: FAZ-C13/3-NA

UPC: 015081021240

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 3P 13A C CURVE

Overview

FAZ-NA UL 489 MCB 3P 13A C CURVE
Also known as: 015081021240, FAZ-C13/3-NA

Specifications

Poles: 3
Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 13
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)