Enclosure, NEMA 3R, Horizontal Mount, 24" x 20" x 6"

Item #: 105153

Cat #: A24R206HM

UPC: 783510153571

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Horizontal Mount, 24 x 20 x 6 Inch, Steel/Galvanized Finish

Overview

Enclosure, NEMA 3R, Horizontal Mount, 24 x 20 x 6 Inch, Steel/Galvanized Finish
Use this enclosure as a wiring, junction or pull box for outside horizontal mounting applications such as rooftops or pads. Vertical structure for mounting is not required.
Also known as: 783510153571, A24R206HM

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Material: Steel
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)