Door window glass 2000x600 GR

Item #: 1051504

Cat #: PDWG206G

UPC: 783510155650

Sign In or Register to view pricing and more.
Documents & Guides
HOF PDWG206G DOOR WINDOW GLAS

Overview

HOF PDWG206G DOOR WINDOW GLAS
Also known as: 783510155650, PDWG206G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 23.620 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Gray
Width: 23.620 in

Customer Reviews

No reviews for this product
(0)