1-LAMP 12V XENON

Item #: 10515

Cat #: ULX109-WH

UPC: 661209072306

Sign In or Register to view pricing and more.
Documents & Guides
JUN ULX109-WH 1-LAMP 12V XENON

Overview

JUN ULX109-WH 1-LAMP 12V XENON
Also known as: 661209072306, ULX109-WH

Specifications

Volts AC: 12
Wattage: 18
Color: White
Volts DC: 12
Length: 9.500 in
Volts AC: 12
Color: White
Length: 9.500 in
Wattage: 18
Volts DC: 12

Customer Reviews

No reviews for this product
(0)