High Lumen Professional Tactical Light

Item #: 1051473

Cat #: 88054

UPC: 080926880542

Documents & Guides
Tactical Flashlight, ProTac HL USB, Waterproof, Bulb Type: C4 LED, Body Color: Black, Light Color: White, Light Output: 850/350/85 Lumens, Length: 7.10", Power Requirements: (3) 3V CR123A Lithium Batteries, Run Time: 1.5/4/12 Hours.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tactical Flashlight, ProTac HL USB, Waterproof, Bulb Type: C4 LED, Body Color: Black, Light Color: White, Light Output: 850/350/85 Lumens, Length: 7.10", Power Requirements: (3) 3V CR123A Lithium Batteries, Run Time: 1.5/4/12 Hours.
The ProTac HL USB is incredibly bright and features new multiple power source capability. It uses our lithium ion rechargeable battery, two CR123A batteries or an available Li-On 18650 rechargeable battery. It recharges by connecting to a USB port, so it’s easy to charge on the go. The anti-rattle battery compartment keeps batteries securely and quietly in place and doesn’t need a battery carrier. TEN-TAP® programming lets you choose the selection of operating modes (high/strobe/low, high only or low/medium/high). IPX4 rated for water resistance.
Also known as: 080926880542, 88054

Specifications

Lumens: 85, 850, 350
Type: LED, Waterproof, Lithium Battery, Flashlight
Length: 7.100 in
Lumens: 85, 850, 350
Length: 7.100 in
Type: LED, Waterproof, Lithium Battery, Flashlight

Customer Reviews

No reviews for this product
(0)