This product has been discontinued.
Toggle Dimmer, 600W, 3-Way, Ariadni, Brown
Item #: 105146
Cat #: AY-603PH-BR
UPC: 027557340809
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Brown
Overview
Ariadni Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Clamshell Packaging, Brown
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557340809, AY-603PH-BR
Specifications
Color: | Brown |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Ariadni |
Color: | Brown |
Volts AC: | 120 |
Dimmable: | Yes |
Family / Style: | Ariadni |
Wattage: | 600 |
Mounting: | Surface |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)