Eaton CH main breaker loadcenter, 35 kAIC

Item #: 105136

Cat #: CH42B200KRN

UPC: 782116044948

Sign In or Register to view pricing and more.
Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,K,Copper,Ch8kf-combination, ch8ks-surface,NEMA 1,Metallic,Top/bottom,35 kAIC,CSR,42 Circuits,42 Spaces,Three-wire,Single-phase,#2 AWG-300 kcmil

Overview

Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,K,Copper,Ch8kf-combination, ch8ks-surface,NEMA 1,Metallic,Top/bottom,35 kAIC,CSR,42 Circuits,42 Spaces,Three-wire,Single-phase,#2 AWG-300 kcmil
EatonÆs CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.
Also known as: 782116044948, CH42B200KRN

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 35 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)