Engineered specifically for hazardous location cooling.

Item #: 1051321

Cat #: NHZ280446G400

UPC: 783510286552

Sign In or Register to view pricing and more.
Documents & Guides
HOF NHZ280446G400 AC 4K 460V

Overview

HOF NHZ280446G400 AC 4K 460V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510286552, NHZ280446G400

Specifications

IP/NEMA Rating: NEMA 4
Material: Stainless Steel 316L
IP/NEMA Rating: NEMA 4
Material: Stainless Steel 316L

Customer Reviews

No reviews for this product
(0)