Sinusoidal, Dimmable Output Backup Inverter, LED, Fluorescent

Item #: 1051303

Cat #: ELI-S-250

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sinusoidal (Sine Wave) Output Emergency Backup Inverter, LED, Fluorescent, or Incandescent Fixtures, 250 Watt (280 VA) Power Maximum for 90 Minutes, Automatic Output Voltage Select, Automatic Dimming (0 to 10V) of Connected Load. (15) 40 Watt fixtures at 40% dim level in emergency mode. NOT suitable for use with HID Lighting nor is it rated for outdoor mounting location.

Overview

Sinusoidal (Sine Wave) Output Emergency Backup Inverter, LED, Fluorescent, or Incandescent Fixtures, 250 Watt (280 VA) Power Maximum for 90 Minutes, Automatic Output Voltage Select, Automatic Dimming (0 to 10V) of Connected Load. (15) 40 Watt fixtures at 40% dim level in emergency mode. NOT suitable for use with HID Lighting nor is it rated for outdoor mounting location.
Also known as: ELI-S-250

Specifications

Type: Inverter, Sine Wave, 0-10V Dimming, Emergency Lighting
Wattage: 250
Dimmable: Yes
Type: Inverter, Sine Wave, 0-10V Dimming, Emergency Lighting
Dimmable: Yes
Wattage: 250

Customer Reviews

No reviews for this product
(0)