LED Troffer 1x4

Item #: 1051283

Cat #: CR14-40L-ACK-CMA

UPC: 849665001713

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 1' x 4', 40W, 4000 Lumens, Adjustable Kelvin Temp, 0-10V Dimming, Smartcast Technology

Overview

LED Troffer, 1' x 4', 40W, 4000 Lumens, Adjustable Kelvin Temp, 0-10V Dimming, Smartcast Technology
The CR14™ architectural LED troffer with Cree SmartCast® Technology delivers exceptional lighting performance combined with simple lighting controls that are easy to use and install. Cree SmartCast® Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life resulting in lower electricity bills, reduced maintenance, and an improved total cost of ownership over traditional lighting control systems. And now, CR Series troffers with Cree SmartCast® Technology offer field adjustable color temperatures, simplifying project specification, ordering and installation by allowing one troffer to be used in any space regardless of color temperature preference.
Also known as: 849665001713, CR14-40L-ACK-CMA

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)