ThermTrans, Non-laminated Label, Nylon C

Item #: 1051281

Cat #: N100X075C1T

UPC: 074983331116

Sign In or Register to view pricing and more.
White, nylon cloth label, 1.00" x 0.75".

Overview

White, nylon cloth label, 1.00" x 0.75".
Also known as: 074983331116, N100X075C1T

Specifications

Type: Label
Color: White
Length: 3 in
Material: Nylon
Type: Label
Length: 3 in
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)