Logic Expansion, In-Chassis Flow Computer, ControlLogix, Enhanced

Item #: 1051280

Cat #: MVI56E-AFC

UPC:

Documents & Guides
Logic Expansion, In-Chassis Flow Computer, ControlLogix, Enhanced Measurement, 800 mA @ 5 Volt DC, 3 mA @ 24 Volt DC, 2 x RJ45 Ports
Sign In or Register to view pricing and more.

Overview

Logic Expansion, In-Chassis Flow Computer, ControlLogix, Enhanced Measurement, 800 mA @ 5 Volt DC, 3 mA @ 24 Volt DC, 2 x RJ45 Ports
ProSoft Technology’s MVI56E-AFC in-chassis flow computer solution allows you to combine the power and scalability of a ControlLogix® automation system with the functionality typically only seen in a stand-alone flow computers or dedicated measurement RTU’s. This provides you with the industry standard calculations, archiving, and reporting needed for custody transfer and allocation based measurement functions for Oil and Gas operations.
Also known as: MVI56E-AFC

Specifications

Mounting: Chassis
Volts DC: 24, 5
Family / Style: ControlLogix
Type: Flow, Logic Expansion
Amps: 0.003
Mounting: Chassis
Family / Style: ControlLogix
Amps: 0.003
Volts DC: 24, 5
Type: Flow, Logic Expansion

Customer Reviews

No reviews for this product
(0)