PETROLUX LED GEN2 WET LOCATIONS PLED2 8000 LUMENS 5000K CCT

Item #: 1051240

Cat #: PLED212L5KASUNNAWL5H

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATIONS PLED2 8000 LUMENS 5000K CCT

Overview

PETROLUX LED GEN2 WET LOCATIONS PLED2 8000 LUMENS 5000K CCT
Also known as: PLED212L5KASUNNAWL5H

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 129
Lumens: 12000
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 12000
Light Technology: LED
Wattage: 129
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)