Incandescent Bulb, A19, 25W, 125V, Transparent Blue

Item #: 105121

Cat #: 25A19/TB/RP-125V

UPC: 046135117107

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Blue, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11710*

Overview

Incandescent Bulb, 25 Watt, 125 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Transparent Blue, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 11710*
Also known as: 046135117107, 25A19/TB/RP-125V

Specifications

Base: Medium Screw (E26)
Color: Blue
Lumens: 180
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Volts AC: 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Blue
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Volts AC: 125

Customer Reviews

No reviews for this product
(0)