16/2 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round Speaker Cable

Item #: 1051200

Cat #: 947620506

UPC: 029892430504

Sign In or Register to view pricing and more.
Documents & Guides
Round Speaker Cable, 16 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.192", Color: Blue, Reel Length: 500 ft.

Overview

Round Speaker Cable, 16 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.192", Color: Blue, Reel Length: 500 ft.
General Purpose Power Limited Circuit Cable Used in Audio Applications
Also known as: 029892430504, 947620506

Specifications

Color: Blue
Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Gauge: 16
Shielding: Unshielded
Color: Blue
Volts AC: 300
Jacket: PVC
Gauge: 16
Length: 500 ft
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)