This product may not be available in all locations.
1
more
Pilot Device, 22mm Contact Block, Holder, Front Mount, Non-Metallic
Item #: 105120
Cat #: MCBH-00
UPC: 320500307462
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block Holder. 22.5mm, Front Mount, Non-Metallic. For use with 22mm Pilot Devices and up to 3 Contact Blocks.
Overview
Contact Block Holder. 22.5mm, Front Mount, Non-Metallic. For use with 22mm Pilot Devices and up to 3 Contact Blocks.
Contact Block Holder. 22.5mm, Front Mount, Non-Metallic. For use with 22mm Pilot Devices and up to 3 Contact Blocks.
Also known as: 320500307462, MCBH-00
Specifications
Type: | Accessories, Contact Block Holder |
Family / Style: | Modular |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Accessories, Contact Block Holder |
Volts DC: | 600 |
Family / Style: | Modular |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)