Load Center, Main Lug, 125A, 120/240VAC, 1P, 24/24, NEMA 3R

Item #: 105106

Cat #: CH24L125R

UPC: 782113097701

Sign In or Register to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097701, CH24L125R, outdoor panel, raintight panel

Specifications

Spaces: 24
Family / Style: CH
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
IP/NEMA Rating: NEMA 3R
Spaces: 24
Amps: 125
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
Circuits: 24

Customer Reviews

No reviews for this product
(0)