LED Wrap Fixture

Item #: 1050868
Cat #: S-WR4-40L-40K-10V
UPC: 849665012641
Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap Fixture, 48", 4000 Lumen, 40K, 120/277V, 0-10V Dimming

Overview

LED Wrap Fixture, 48", 4000 Lumen, 40K, 120/277V, 0-10V Dimming
Cree redefines the surface ambient category with the LS-C and LS TrueWhite — the perfect duet of maximum savings and beautiful illumination. The LS-C brings a category-busting combination of performance, next-level efficacy and enhanced aesthetics to even the most budget-constrained projects, while the LS TrueWhite delivers brilliant 90 CRI light and visual comfort for those colour-critical applications. Available in both 4-foot and 8-foot lengths with 0-10V dimming to 5%, the Cree LS Series provides a fresh approach to traditional fluorescent strip and wrap fixtures with a full range of lumen options up to 10,000, optional reflectors and 70,000 hours of rated lifetime.
Also known as: 849665012641, S-WR4-40L-40K-10V

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)