4.5W PAR16 LED Lamp, 50K

Item #: 1050831

Cat #: S9387

UPC: 045923093876

Sign In or Register to view pricing and more.
Documents & Guides
4.5 Watt PAR16 LED; 5000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

4.5 Watt PAR16 LED; 5000K; 40 deg. Beam Angle; Medium Base; 120 Volt
Also known as: 045923093876, S9387

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 360
Wattage: 4.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR16 (Sealed Beam)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 360
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)