MIL 48-20-4053 1/2 X 27 SPLIN

Item #: 1050787

Cat #: 48-20-4053

UPC: 045242102433

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill Bit; Bit Diameter: 1/2 In; Overall Length: 27 In; Drill Size: 22 In Depth; Shank Type: Spline; Number Of Points: 2; Material: Carbide Nibs, Steel Body

Overview

Milwaukee; Drill Bit; Bit Diameter: 1/2 In; Overall Length: 27 In; Drill Size: 22 In Depth; Shank Type: Spline; Number Of Points: 2; Material: Carbide Nibs, Steel Body
Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
Also known as: 045242102433, 48-20-4053

Specifications

Diameter: 1/2 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)