Sign In or Register to view pricing and more.
Documents & Guides
Type 3r Enclosure, Screw Cover, Bulletin A90s3 (screw Cover Type 3r), Size/dims:24.00x20.00x8.00, Material/finish: Galv/paint
Overview
Type 3r Enclosure, Screw Cover, Bulletin A90s3 (screw Cover Type 3r), Size/dims:24.00x20.00x8.00, Material/finish: Galv/paint
Also known as: 783510434106, A24R208
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Number of Knockouts: | 9 |
Knockouts: | Yes |
Material: | Steel |
Number of Knockouts: | 9 |
IP/NEMA Rating: | NEMA 3 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)