Load Center, Main Breaker, 150A, 1PH, 32 Circuit, 25kAIC, NEMA 3R

Item #: 105070

Cat #: CH32B150R

UPC: 782113098098

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 150 Amp, 25 kAIC, 1-Phase, 30 Circuit, 120/240 Volt AC, Copper Bus, NEMA 3R

Overview

Load Center, Main Breaker, 150 Amp, 25 kAIC, 1-Phase, 30 Circuit, 120/240 Volt AC, Copper Bus, NEMA 3R
Also known as: 782113098098, CH32B150R

Specifications

Type: Main Breaker
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Circuits: 30
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Mounting: Surface
Volts AC: 120/240
Circuits: 30
Interrupt Rating AC: 25 kA
Family / Style: CH
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)