In-Line Fan, 4" Duct, 167 CFM

Item #: 105065

Cat #: FR110

UPC: 650737011109

Sign In or Register to view pricing and more.
Documents & Guides
In-Line Fan, CFM: 167, Duct Size: 4 inch, Color: White

Overview

In-Line Fan, CFM: 167, Duct Size: 4 inch, Color: White
Also known as: 650737011109, FR110

Specifications

CFM: 167
Color: White
CFM: 167
Color: White

Customer Reviews

No reviews for this product
(0)