LED Area Light, 4200 Lumen, 58 Watt, 100-277V, 5000K

Item #: 1050360

Cat #: HZDWC2NS45

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite LED Area Light, Wide, 4200 Lumen, 58 Watt, 100-277 Volt, 5000K, Polycarbonate Lens, 45° Stanchion Mount (S45), Gray, [UL 844 Class I Div. 2]

Overview

SafeSite LED Area Light, Wide, 4200 Lumen, 58 Watt, 100-277 Volt, 5000K, Polycarbonate Lens, 45° Stanchion Mount (S45), Gray, [UL 844 Class I Div. 2]
Also known as: HZDWC2NS45

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Color: Gray
Wattage: 58
Lumens: 4200
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 4200
Mounting: Stanchion
Wattage: 58
Light Technology: LED

Customer Reviews

No reviews for this product
(0)